This item is Discontinued.

Jaipur Jaipur Pura Vida Salada RUG103856 5 in. W x 8 in. L Flat Weave Stripe Pattern Wool Handmade Rug in Vanilla Ice RUG103856

Jaipur Pura Vida Salada RUG103856 5 in. W x 8 in. L Flat Weave Stripe Pattern Wool Handmade Rug in Vanilla Ice (Discontinued)

  • Mfr # RUG103856
  • Zoro # G303879041
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUG103856
Zoro #
G303879041
UPC #
845697071076
Country of Origin
China

Description

Bold color is the name of the game with Pura Vida. This beautiful collection of durable, reversible flat-woven dhurries combines the classic simplicity of linear patterns with a decidedly modern palette for a look that's at once casual and sophisticated.
  • Wool is dirt and stain resistant and will look great for a long time just by vacuuming regularly.
  • Use only cold water when cleaning wool to avoid shrinkage.
  • If spills occur blot immediately then with mild soap and cold water.
  • Do not use oxygen cleaners on your wool rug.
  • Avoid direct sunlight to prevent fading.
  • For best results, periodic professional cleaning is recommended.
  • Reversible.
  • Durable.
  • Easy Care.
  • Pattern: Stripe.
  • Shape: Rectangle.
  • Construction: Flat Weave.
  • Style: Flat Weave.
  • Ground Color: Vanilla Ice.
  • Border Color: Dark Denim.
  • Material: 100% Wool.
  • Made in India.
  • Size: 5" W x 8" L.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.