Shop JAKES WIRE TIGHTENERS
See all product information
Create Account
Fencing Tool, PK225
- Mfr # 11672A
- Zoro # G402696860
product price:Â
$
572.99
/pk of 225, $2.55/ea
Free Shipping & Returns
Key Features
Material
Galvanized
Length
14.6
Outside Diameter
43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11672A
- Zoro #
- G402696860
- UPC #
- 793573592248
- Country of Origin
- United States
Dimensions
- Length
- 14.6
- Outside Diameter
- 43
Details
- Material
- Galvanized
Description
Fence repair doesn't have to be an all day affair - mend fences quickly and easily without using expensive tools or cutting wire. Jake's Wire Tighteners work on any wire up to up to 12.5-gauge. To replace broken wire, simply splice in a small piece of new wire, insert a Jake's wire-tightening clip and tighten using the wire tightener handle (Item # 219441) sold separately.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.