This item is Discontinued.

Jako Jako 2 Ball Bearing Full Mortise Hinge; 630 Stainless Steel CMJ038

Jako 2 Ball Bearing Full Mortise Hinge; 630 Stainless Steel (Discontinued)

  • Mfr # CMJ038
  • Zoro # G603994147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMJ038
Zoro #
G603994147
UPC #
1004100000266
Country of Origin
China

Description

Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.

Features
  • Non-handed desing
  • Non-removable Pin
  • Hinge with Ball Bearing
  • Supplied with wood screws
Specifications
  • Material: 630 Stainless Steel
  • Quantity: 1
  • Lead Time Min: 2
  • Lead Time Max: 3
  • Assembly Required: No
  • Packaging Type: Box
  • Knuckles: 5
  • Dimensions: 3 1/2" H x 1 1/2" W x 3 1/2" D
  • Weight: 0.48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.