This item is Discontinued.

Jako Jako 480 mm Cabinet Handle; Satin US32D - 630 Stainless Steel W33112X480

Jako 480 mm Cabinet Handle; Satin US32D - 630 Stainless Steel (Discontinued)

  • Mfr # W33112X480
  • Zoro # G903961849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W33112X480
Zoro #
G903961849
UPC #
8133112480995
Country of Origin
China

Description

Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.

Specifications
  • Color: Satin US32D
  • Size: 480 mm
  • Material: 630 Stainless Steel
  • Quantity: 10
  • Lead Time Min: 2
  • Lead Time Max: 3
  • Collection: Stainless Steel Handle
  • Assembly Required: No
  • Packaging Type: Bag
  • Package Box: 10 Pieces
  • Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
  • Dimensions: 1 1/4" H x 19 3/8" W x 1" D
  • Weight: 0.28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.