12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 54"L x 25"W x 57"H
Mfr # EC248P600GP
Zoro # G2253076
product price:Â $810.99
/eaKey Features
Overall Height
57 in
Overall Length
24 in
Overall Width
48 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EC248P600GP
Zoro #
G2253076
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
57 in
Overall Length
24 in
Overall Width
48 in
Shelf Width
24 in
Shelf Length
48 in
Caster Width
2 in
Caster Dia.
6"
Lip Height
1-1/2"
Overall LxWxH
48 inx24 inx57 in
Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Shelf LxW
48 inx24 in
Description
Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 48 in, Overall Height 57 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.