12 ga. Steel 3 Sided Mesh Stock Cart 3000 lb. Capacity, 66"L x 31"W x 57"H

  • Mfr # ZC360P600GP
  • Zoro # G9835131
product price: 
$
1,177.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
30 in
Overall Width
60 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZC360P600GP
Zoro #
G9835131
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Features
Tubular Handle with Smooth Radius, 1-1/2 in Shelf Lips Up
Utility Cart Item
3 Sided Mesh Truck
Gauge
12 ga
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Caster Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel
Construction
Welded Steel
Distance Between Shelves
15 in
Includes
2 Shelf
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Construction
Expanded Metal
Lip Style
4-Sided Lipped
Number of Accessible Sides
1
Number of Side Panels
3
Product Type
Stock Cart
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
57 in
Overall Length
30 in
Overall Width
60 in
Caster Dia.
6"
Shelf Length
60 in
Caster Width
2 in
Shelf Width
30 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
60 inx30 inx57 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1 1/2 in
Shelf LxW
60 inx30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Tubular Handle with Smooth Radius, 1-1/2 in Shelf Lips Up

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 60 in, Shelf Width 30 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 in, Overall Width 60 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.