12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 66"L x 25"W x 57"H

  • Mfr # ED260P600GP

  • Zoro # G9955276


product price:  $998.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED260P600GP
Zoro #
G9955276
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Shelf Length
60 in
Caster Width
2 in
Shelf Width
24 in
Caster Dia.
6"
Lip Height
1-1/2"
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
60 inx24 inx57 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1 1/2 in
Shelf LxW
60 inx24 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Dual-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Features
4 Shelf 2 Sided Mesh Truck, Tubular Handle with smooth radius bend
Finish
Powder Coated
Gauge
12 ga
Construction
Welded Steel
Utility Cart Shelf Style
Lipped
Distance Between Shelves
13 in
Utility Cart Item
2 Sided Mesh Truck
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Capacity per Shelf
750 lb.
Includes
4 Shelves, 2 mesh sides
Lip Style
4-Sided Lipped
Side Panel Construction
Expanded Metal
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Phenolic
Number of Side Panels
2
Number of Accessible Sides
2

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 60 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.