Shop JAMCO

12 ga. Steel 3 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H

  • Mfr # ZB236P600GP
  • Zoro # G9842655

product price: 
$
730.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
24 in
Overall Width
36 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB236P600GP
Zoro #
G9842655
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
22 in
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Construction
Welded Steel
Utility Cart Item
3 Sided Mesh Truck
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Features
Tubular Handle with Smooth Radius, 1-1/2 in Shelf Lips Up
Includes
1 Shelf
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Phenolic
Shelf Adjustability
Fixed
Side Panel Construction
Expanded Metal
Number of Side Panels
3
Number of Accessible Sides
1
Product Type
Stock Cart
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
36 in
Shelf Length
36 in
Shelf Width
24 in
Caster Width
2 in
Caster Dia.
6"
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
36 inx24 inx57 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1 1/2 in
Shelf LxW
36 inx24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Tubular Handle with Smooth Radius, 1-1/2 in Shelf Lips Up

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 36 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 22 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 36 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.