Shop DURHAM MFG

14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 42-1/8"L x 24-1/4"W x 34-5/8"H

  • Mfr # 4STE-SM-2436-95
  • Zoro # G3338067

product price: 
$
439.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 5/8 in
Overall Length
42 1/8 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4STE-SM-2436-95
Zoro #
G3338067
UPC #
714334021647
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
General Purpose Box Truck
Caster Wheel Type
Standard
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
1
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Gauge
14 ga
Construction
Welded
Caster Wheel Material
Phenolic
Finish
Powder Coated
Caster Material
Phenolic
Utility Cart Shelf Style
Lipped
Utility Cart Item
4 Sided Box Truck
Caster Wheel/Tread Material
Phenolic
Side Panel Construction
Solid
Caster Wheel Tread Type/Material
Standard Phenolic
Number of Sides
4
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Pedal Brake
Lid/Cover Type
No Lid
Lip Style
Flush
Caster Core Material
Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
34 5/8 in
Overall Length
42 1/8 in
Overall Width
24 1/4 in
Caster Wheel Width
2 in
Caster Dia.
6"
Caster Width
2 in
Shelf Width
24"
Caster Wheel Dia.
6 in
Shelf Length
36 in
Overall LxWxH
42 1/8 in x 24 1/4 in x 34 5/8 in
Wire Rope Length
42 1/8 in
Length
42 1/8 in

Description

Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 34 5/8 in, Overall Length 42 1/8 in, Overall Width 24 1/4 in, Handle Type Ergonomic, Lid/Cover Type No Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.