Shop JAMCO
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
12 ga. Steel 3 Sided Slat Stock Cart 2000 lb. Capacity, 66"L x 25"W x 57"H
Mfr # HA260P600GP
Zoro # G9848431
product price:Â $753.99
/eaKey Features
Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HA260P600GP
Zoro #
G9848431
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Caster Dia.
6"
Caster Width
2 in
Shelf Width
24 in
Shelf Length
60 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
60 inx24 inx57 in
Shelf LxW
60 inx24 in
Description
Stock Truck, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 60 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 60 in, Overall Height 57 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.