Shop JAMCO
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12 ga. Steel Mesh Stock Cart 3000 lb. Capacity, 54"L x 25"W x 57"H
- Mfr # ZC248P600GP
- Zoro # G4147993
product price:Â
$
1,204.99
/ea
Key Features
Overall Height
57"
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZC248P600GP
- Zoro #
- G4147993
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3000 lb
- Item
- Mesh Stock Cart
- Wheel Type
- 6" x 2" Phenolic
- Number of Shelves
- 3
- Distance Between Shelves
- 15 in
- Caster Type
- (2) Rigid, (2) Swivel
- Finish
- Powder Coated
- Includes
- 2 Shelf
- Gauge
- 12/13 ga
- Caster Material
- Phenolic
Dimensions
- Overall Height
- 57"
- Overall Length
- 54 in
- Overall Width
- 25 in
- Shelf Width
- 24 in
- Caster Dia.
- 6"
- Caster Width
- 2 in
- Shelf Length
- 48 in
Description
Mesh Stock Cart, Load Capacity 3000 lb, Steel Material, 12/13 Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 3, Distance Between Shelves 15 in, Shelf Length 48 in, Shelf Width 24 in, Includes 2 Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.