Shop JAMCO

12 ga. Steel 3 Sided Slat Stock Cart 2000 lb. Capacity, 66"L x 37"W x 57"H

  • Mfr # HA460P600GP

  • Zoro # G9833975


product price:  $833.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
36 in
Overall Width
60 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HA460P600GP
Zoro #
G9833975
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
36 in
Overall Width
60 in
Shelf Width
36 in
Caster Dia.
6"
Shelf Length
60 in
Caster Width
2 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
60 inx36 inx57 in
Shelf LxW
60 inx36 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
1
Caster Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel
Features
1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip
Finish
Powder Coated
Utility Cart Shelf Style
Lipped
Utility Cart Item
3 Sided Slat Truck
Construction
Welded Steel
Gauge
12 ga
Side Panel Construction
Slat
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Number of Side Panels
3
Number of Accessible Sides
1

Description

Stock Truck, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 60 in, Shelf Width 36 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 36 in, Overall Width 60 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.