Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Multi-Level Steel Shelf Truck, 4 Shelves, 800 Lb. Capacity, 30L x 16W x 60H
- Mfr # 988831
- Zoro # G208612187
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Overall Length
30 in
Overall Width
16 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 988831
- Zoro #
- G208612187
- UPC #
- 707022325394
- Country of Origin
- China
Dimensions
- Overall Height
- 60 in
- Overall Length
- 30 in
- Overall Width
- 16 in
Details
- Material
- Steel
- Color
- Gray
- Item
- General Purpose Truck
Description
Shelf Truck is ideal for distributing components of various sizes and weights to workstations and assembly lines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.