Shop DURHAM MFG

14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 78-1/2"L x 36-3/8"W x 56-7/16"H

  • Mfr # 3ST-EX3672-2AS-95
  • Zoro # G9861433

product price: 
$
1,238.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
36 1/2 in
Overall Width
78 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3ST-EX3672-2AS-95
Zoro #
G9861433
UPC #
714334029964
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Caster Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel
Construction
Steel
Finish
Powder Coated
Adjustable Increments
1 in
Gauge
14 ga
Features
Shelves Have 1 in Lip Height
Utility Cart Item
3 Sided Mesh Truck with (2) Adjustable Shelves
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Phenolic
Lip Style
Flush
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Construction
Expanded Metal
Caster Brake Type
No Brake Included
Number of Side Panels
3
Caster/Wheel Mounting Location
Standard
Number of Accessible Sides
1
Product Type
Stock Truck
Shelf Construction
Solid
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 1/2 in
Overall Length
36 1/2 in
Overall Width
78 1/2 in
Shelf Length
36 in
Caster Dia.
6"
Caster Width
2 in
Shelf Width
72 in
Lip Height
1"
Overall Depth
36"
Shelf LxW
36 inx72 in
Inside Width
36 in
Inside Height
49 in
Inside Length
72 in
Caster Wheel Dia.
6 in
Overall LxWxH
78-1/2 inx36-1/2 inx56-1/2 in
Wire Rope Length
37 in
Length
37 in
Fits Chest Size
Shelves Have 1 in Lip Height

Description

Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 36 in, Shelf Width 72 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 36 1/2 in, Overall Width 78 1/2 in, Overall Height 56 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.