Jamco
14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G9946316
- Mfr #: MS236BL
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Duty Rating: Extra-Heavy Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Black
- Gauge: 14
$1,350.60
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Subtotal: $1,350.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Jamco
- MFR #MS236BL
- Zoro #G9946316
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 36 in |
Cabinet Height Range | Full Height |
Shelf Depth | 20 in |
Leg Height | 4 in |
Overall Depth | 24 in |
Height of Cabinet | 78 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Extra-Heavy Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Black |
Gauge | 14 |
Number of Drawers | 0 |
Number of Shelves | 5 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Finish | Powder Coated |
Mobile/Stationary | Stationary |
Shelf Capacity | 500 lb |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 300 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Jamco #MS236BL
Explore more
- JAMCO 12 ga. Steel Storage Cabinet, 72 in W, 54 in H, Stationary MF472BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DM148BL
- JAMCO 12 ga. Steel Storage Cabinet, 72 in W, 54 in H, Stationary MB472BL
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary ME230BL
- JAMCO 12 ga. Steel Storage Cabinet, 72 in W, 54 in H, Stationary MC472BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary JK236GP
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HO248BL
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 54 in H, Stationary MG224BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DJ236BL
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary EACR362472-05
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DS136BL
- Jamco Industrial Storage Cabinets