Zoro Homepage

90 Degree Curve Connector for Curtain Wall Partitions

  • Mfr # BN72RPQQ

  • Zoro # G805856458


product price: $3,378.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN72RPQQ
Zoro #
G805856458
UPC #
-
Country of Origin
United States

Description

Paint & ink storage cabinet - self close double door 72 gallon - 43"w x 18"d x 65"h steel cabinets are constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Doors are double walled with 14 gauge outside and 18 gauge inside. All models have heavy-duty 4" welded hinges with brass pins and 3-point locking doors for added security. Features flush mounted, grip padded handle. Galvanized steel shelves have 350 lb. Capacity and adjust on 2-1/2" centers. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Paint & ink cabinets have a red powder coat finish and meets nfpa code 30 and osha standards. Fm approved. Self-close doors shut and latch automatically closes as fusible link melts at 165 degrees. Concealed self-closing mechanism.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.