Zoro Homepage

Box Truck, 3000 lb., 54 In.L

  • Mfr # FB248P600GP

  • Zoro # G9954621


product price: $981.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Overall Length
24 in
Overall Width
48 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB248P600GP
Zoro #
G9954621
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
48 in
Caster Dia.
6"
Shelf Width
24 in
Shelf Length
48 in
Caster Width
2 in
Caster Wheel Dia.
6 in
Lip Height
1-1/2"
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1 1/2 in
Overall LxWxH
48 inx24 inx57 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 inx24 in

Description

Single-Side-Access Solid-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 22 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 48 in, Overall Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.