Zoro Homepage

Box Truck, 3000 lb., 66 In.L

  • Mfr # FB260P600GP

  • Zoro # G9954612


product price: $1,125.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB260P600GP
Zoro #
G9954612
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Caster Dia.
6"
Shelf Length
60 in
Caster Width
2 in
Shelf Width
24 in
Caster Wheel Dia.
6 in
Lip Height
1-1/2"
Overall LxWxH
60 inx24 inx57 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
60 inx24 in

Description

Single-Side-Access Solid-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 22 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 60 in, Overall Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.