Ladder Stock Cart, Spring Loaded Ladder with Adjustable 6in D Steps, 49in W x 20in D x 78in H, Gray
- Mfr # LT-20-78S
- Zoro # G622720475
product price:Â
$
954.99
/ea
Key Features
Overall Height
78 in
Overall Width
20 in
Material
All welded steel
Color
Gray
Load Capacity
2,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT-20-78S
- Zoro #
- G622720475
- UPC #
- -
- Country of Origin
- United States
- Material
- All welded steel
- Color
- Gray
- Load Capacity
- 2,000 lbs
- Item
- Platform Truck
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 78 in
- Overall Width
- 20 in
Description
All welded steel, Heavy Duty Ladder Stock Cart with Three Shelves. Spring loaded ladder stock cart automatically slides to the floor when operator places their weight on the first step, locking both the ladder and cart to the floor. Adjustable 6in deep steps. Large top handle for stability. Top shelf 32in W x 20in D. Center shelf 36in W x 20in D. Bottom shelf 41in W x 20in D. Shelves are 2in D with 13in clearance between shelves. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Cart Dimensions 49in W x 20in D x 38-1/4in H to top shelf, 79in"OAH. Capacity 2,000 lbs. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.