Jamco

Cabinet, 24 gal., Flammable, 18 x 65 x 23


product price: $893.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Rated For Flammable Storage Yes
  • Door Type Hinged
  • Color Yellow
  • Standards NFPA Code 30, OSHA, UFC 79
  • Finish Powder Coated
See all product information

Product Information

Dimensions

Cabinet Height Range Full Height
Exterior Height 65 in
Exterior Depth 18 in
Exterior Width 23 in
Exterior Dimensions (WxDxH) - Acids & Corrosives 23 in x 18 in x 65 in

Details

Rated For Flammable Storage Yes
Door Type Hinged
Color Yellow
Standards NFPA Code 30, OSHA, UFC 79
Finish Powder Coated
Material Steel
Additional Shelf GS123
Number of Shelves 3
Item Flammables Safety Cabinet
For Use With Front: Audi A3 13-06, A3 Quattro 13-06, TT 09-08, TT Quattro 10-09; Volkswagen Beetle 17-12, CC 14-09, Eos 12-07, Golf 11-10, GTI 12-06, Jetta 13-05, Passat 10-06, Passat CC 10-09
Includes (2) Keys, Adjustable Leveling Feet, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Twin 2 in Flame Arrester Vents
Number of Doors 1
Drum Capacity 0
Features 2 in Leakproof Sill to Contain Leaks, Adjustable Leveling Feet, Doors has 3 Point Locking System and Radius Edges, Safety Signage in Large Red Letters, Twin 2 in Flame Arrester Vents
Indoor/Outdoor Indoor
Cabinet Format Standard
EN Fire Rating Non-Combustible
FM Class 6050
Includes Leveling Feet Yes
Includes Rollers No
Storage Capacity 24 gal
NFPA 30 Yes
Other Standards UFC 79
Storage Chemical Type Flammable Cabinet
OSHA Standard 1910.106
NFPA 400 No
Door Handle Type Recessed Pull Handle
Specialty Format Slimline
Lock Type Keyed
Compatible Shelf Model Number GS123
Shelf Adjustment Increments 3 in
Door Construction 14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Door Closure Type Manual Close
Wall Construction 18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 24 gal, Height 65 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.