Shop JAMCO

Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, 2 Shelves

  • Mfr # XZ130U500
  • Zoro # G7204346

product price: 
$
995.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 in
Overall Length
36 in
Overall Width
19 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XZ130U500
Zoro #
G7204346
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
36 in
Overall Width
19 in
Caster Dia.
5 in
Caster Width
1-1/4 in
Lip Height
3 in
Shelf Width
18 in
Shelf Length
30 in
Top Shelf Height
35 in
Overall LxWxH
36 in x 19 in x 35 in
Shelf LxW
30 in x 18 in
Top Shelf Lip Height
3 in
Bottom Shelf Lip Height
3 in
Caster Wheel Dia.
5 in
Shelf Lip Height
3"
Wire Rope Length
36 in
Length
36 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves
Wheel Type
5" x 1 1/4" Urethane with Steel Rigs
Handle Type
Ergonomic
Number of Shelves
2
Electrical Included
No
Capacity per Shelf
600 lb
Utility Cart Item
3" Deep Lip Stainless Steel Cart
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
No
Distance Between Shelves
22 in
Handle Included
Yes
Caster Material
Urethane
Cart Shelf Style
Lipped
Gauge
16 ga
Finish
Polished
Number of Compartments
0
Type
2 Shelf, Deep Lipped
Number of Drawers
0
Construction
Welded Stainless Steel
Caster Wheel/Tread Material
Urethane
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Method of Construction
Bolted
Caster Mounting Type
Plate
Shell Material
Stainless Steel
Wire Color
Silver

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 36 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 22 in, Shelf Length 30 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.