Shop JAMCO
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart, 16 ga. Stainless Steel, 1200 lb Load Capacity, 2 Shelves, 54 in L, 31 in W, 35 in H
- Mfr # XB348U500
- Zoro # G4147969
product price:Â
$
1,297.99
/ea
Key Features
Overall Height
35 in
Overall Length
54 in
Overall Width
31 in
Material
16 ga. Stainless Steel
Color
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XB348U500
- Zoro #
- G4147969
- UPC #
- -
- Country of Origin
- United States
- Material
- 16 ga. Stainless Steel
- Color
- Stainless
- Load Capacity
- 1200 lb
- Item
- Utility Cart
- Wheel Type
- 5" x 1-1/4" Urethane with Steel Rigs
- Number of Shelves
- 2
- Finish
- polished
- Handle Included
- Yes
- Caster Material
- Urethane
- Caster Type
- (2) Rigid, (2) Swivel
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 35 in
- Overall Length
- 54 in
- Overall Width
- 31 in
- Caster Width
- 1-1/4 in
- Shelf Width
- 30"
- Caster Dia.
- 5"
- Shelf Length
- 48 in
Description
Flat Handle Utility Cart, Load Capacity 1200 lb, Overall Length 54 in, Overall Width 31 in, Overall Height 35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.