Shop KLEIN TOOLS
See all product information
Create Account
Utility Carts
- Mfr # 54834MB
- Zoro # G023516905
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
0
Caster Type
Swivel
Overall Depth
37 1/4 in
For Tool Type
Hand Tools, MODbox(TM) Components
Includes Drawers
Drawers Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54834MB
- Zoro #
- G023516905
- UPC #
- 092644548345
- Country of Origin
- Thailand
- Number of Drawers
- 0
- Caster Type
- Swivel
- For Tool Type
- Hand Tools, MODbox(TM) Components
- Includes Drawers
- Drawers Not Included
- Handle Grip Style
- Ergonomic
- Includes
- Handle Storage
- Number of Dividers
- 0
- Includes Casters
- Casters Included
- Color
- Black
- Total Load Capacity
- 500 lb
- Material
- Polypropylene
- Features
- 6 in Wheels for Rough Terrain, MODbox(TM) Rail System for Accessories
- Compatible Modular System
- MODbox(TM)
- Series
- MODbox(TM)
- Number of Compartments
- 0
- Item
- Utility Carts
- Shell Material
- Polypropylene
- Wire Color
- Black
- Traction Material
- Polypropylene
Dimensions
- Overall Depth
- 37 1/4 in
- Overall Height
- 36 in
- Caster Diameter
- 6 in
- Overall Width
- 17 5/8 in
- Fits Chest Size
- 6 in Wheels for Rough Terrain, MODbox(TM) Rail System for Accessories
Description
Utility Carts, Material Polypropylene, Overall Depth 37 1/4 in, Overall Height 36 in, Overall Width 17 5/8 in, Locking System Not Applicable, Color Black, Includes Drawers Drawers Not Included, Number of Compartments 0, Closure Type Not Applicable, Compatible Modular System MODbox(TM), Features 6 in Wheels for Rough Terrain, MODbox(TM) Rail System for Accessories, Handle Grip Style Ergonomic, Includes Handle Storage, Includes Casters Casters Included, Lid Style Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.