Shop JAMCO

Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # XA248N800

  • Zoro # G9834501


product price:  $1,439.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XA248N800
Zoro #
G9834501
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Top Shelf Height
35 in
Caster Dia.
8 in
Shelf Width
24 in
Shelf Length
48 in
Lip Height
1-1/2 in
Caster Width
3 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 24 in
Overall LxWxH
54 in x 25 in x 35 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic Rubber
Handle Type
Flat
Number of Shelves
3
Utility Cart Item
Flat Handle Utility Cart
Non-Marking
No
Finish
Polished
Distance Between Shelves
11 in
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Gauge
16 ga
Utility Cart Shelf Style
Lipped
Electrical Included
No
Handle Included
Yes
Capacity per Shelf
400 lb
Caster Material
Pneumatic Rubber
Distance Between Top and Middle Shelf
11 in
Distance Between Middle and Bottom Shelf
11 in
Number of Drawers
0
Number of Compartments
0
Type
3 Shelf
Construction
Welded Stainless Steel
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Power Indicator
No
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Method of Construction
Bolted

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 48 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.