Shop JAMCO

Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # XB248N800

  • Zoro # G9851335


product price:  $1,269.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB248N800
Zoro #
G9851335
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Top Shelf Height
35 in
Shelf Width
24 in
Caster Dia.
8 in
Lip Height
1-1/2 in
Caster Width
3 in
Shelf Length
48 in
Caster Wheel Dia.
8 in
Overall LxWxH
54 in x 25 in x 35 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Shelf Lip Height
1-1/2"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic Rubber
Handle Type
Ergonomic
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Distance Between Shelves
25 in
Capacity per Shelf
600 lb
Cart Shelf Style
Lipped
Gauge
16 ga
Assembled/Unassembled
Assembled
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Caster Material
Pneumatic Rubber
Finish
Polished
Non-Marking
No
Utility Cart Item
Flat Handle Utility Cart
Number of Compartments
0
Type
2 Shelf
Construction
Welded Stainless Steel
Number of Drawers
0
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Method of Construction
Bolted
Lip Style
4-Sided Lipped
Caster Wheel Type
Pneumatic
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.