Shop JAMCO
See all product information
Create Account
Flat Handle Utility Cart, Steel, 1,400 lb Load Capacity, 2 Shelves, 42 in L, 19 in W
- Mfr # SB136P500GP
- Zoro # G4147908
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Overall Length
42 in
Overall Width
19 in
Material
Steel
Color
Gray
Load Capacity
1,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB136P500GP
- Zoro #
- G4147908
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1,400 lb
- Item
- Flat Handle Utility Cart
- Number of Shelves
- 2
- Electrical Included
- No
- Assembled/Unassembled
- Assembled
- Distance Between Shelves
- 25 in
- Caster Type
- (2) Rigid, (2) Swivel
- Handle Included
- Yes
- Gauge
- 12 ga
- Non-Marking
- No
- Caster Material
- Polyolefin
- Capacity per Shelf
- 700 lb
- Finish
- Powder Coated
Dimensions
- Overall Length
- 42 in
- Overall Width
- 19 in
- Caster Width
- 1-1/4 in
- Shelf Width
- 18 in
- Lip Height
- 1-1/2 in
- Shelf Length
- 36 in
- Caster Dia.
- 5"
- Top Shelf Height
- 35 in
Description
Flat Handle Utility Cart, Load Capacity 1,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.