Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # XT248U500
  • Zoro # G9833993
product price: 
$
1,304.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
54 in
Overall Width
25 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XT248U500
Zoro #
G9833993
UPC #
-
Country of Origin
United States
Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1 1/4" Urethane with Steel Rigs
Handle Type
Ergonomic
Number of Shelves
3
Utility Cart Item
Stainless Steel Service Cart
Capacity per Shelf
400 lb
Electrical Included
No
Finish
Polished
Non-Marking
No
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Handle Included
Yes
Assembled/Unassembled
Assembled
Caster Material
Urethane
Caster Type
(2) Rigid, (2) Swivel
Gauge
16 ga
Distance Between Shelves
11 in
Number of Compartments
0
Construction
Welded Stainless Steel
Distance Between Top and Middle Shelf
11 in
Distance Between Middle and Bottom Shelf
11 in
Number of Drawers
0
Type
Ergonomic Handle, 3 Shelf
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Method of Construction
Bolted
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Urethane
Shell Material
Stainless Steel
Wire Color
Silver

Dimensions

Overall Height
39 in
Overall Length
54 in
Overall Width
25 in
Lip Height
1-1/2 in
Shelf Length
48 in
Caster Dia.
5 in
Caster Width
1-1/4 in
Top Shelf Height
35 in
Shelf Width
24 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
54 in x 25 in x 39 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 48 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.