Shop JAMCO

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 42 in L, 31 in W

  • Mfr # SC336P500GP
  • Zoro # G9951261

product price: 
$
574.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC336P500GP
Zoro #
G9951261
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
31 in
Caster Width
1-1/4 in
Shelf Length
36 in
Shelf Width
30 in
Top Shelf Height
35 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 30 in
Overall LxWxH
42 in x 31 in x 35 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
3
Electrical Included
No
Gauge
12 ga
Utility Cart Shelf Style
Lipped
Distance Between Shelves
12 in
Caster Material
Polyolefin
Non-Marking
No
Assembled/Unassembled
Assembled
Finish
Powder Coated
Utility Cart Item
Flat Handle Utility Cart
Capacity per Shelf
466 lb
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Cart Shelf Style
Lipped
Type
3 Shelf
Construction
Welded Steel
Distance Between Top and Middle Shelf
12 in
Number of Drawers
0
Number of Compartments
0
Distance Between Middle and Bottom Shelf
12 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Lip Style
4-Sided Lipped
Method of Construction
Bolted
Includes Electrical Outlets
No
Power Indicator
No
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.