Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # XT360N800
  • Zoro # G9846855
product price: 
$
1,899.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
66 in
Overall Width
31 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT360N800
Zoro #
G9846855
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
66 in
Overall Width
31 in
Shelf Length
60 in
Top Shelf Height
35 in
Caster Width
3 in
Caster Dia.
8 in
Shelf Width
30 in
Lip Height
1-1/2 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
66 in x 31 in x 39 in
Shelf LxW
60 in x 30 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Urethane
Handle Type
Ergonomic
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped
Utility Cart Item
Raised Handle Utility Cart
Capacity per Shelf
400 lb
Finish
Polished
Non-Marking
No
Gauge
16 ga
Caster Material
Urethane
Electrical Included
No
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Distance Between Shelves
11 in
Construction
Welded Stainless Steel
Type
Ergonomic Handle, 3 Shelf
Distance Between Middle and Bottom Shelf
11 in
Number of Drawers
0
Number of Compartments
0
Distance Between Top and Middle Shelf
11 in
Caster Wheel/Tread Material
Urethane
Method of Construction
Bolted
Lip Style
4-Sided Lipped
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Shell Material
Stainless Steel
Wire Color
Silver

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 60 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.