Shop JAMCO

Cylinder Storage Cabinet, Yellow, Steel

  • Mfr # CA120YP
  • Zoro # G9947052

product price: 
$
1,548.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Cabinet Storage Type
Vertical
Material
Steel
Cylinder Capacity
18 Compressed Gas Cylinders
Overall Height
70"
Height
70 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA120YP
Zoro #
G9947052
UPC #
-
Country of Origin
United States
Item
Cylinder Storage Cabinet
Cylinder Cabinet Storage Type
Vertical
Material
Steel
Cylinder Capacity
18 Compressed Gas Cylinders
Finish
Powder Coated
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
2
Assembled/Unassembled
Assembled
Standards
OSHA 1910
Construction
Welded
Roof Material
14 ga Steel
Safety Cabinet Application
Cylinder Cabinet
Includes
(2) Shelves
Safety Cabinet Standards
OSHA 1910
Rated For Flammable Storage
Yes
Color
Yellow
Storage Container Type
LP Gas Cylinders
Number of Shelves
1
Cylinder Storage Orientation
Vertical
OSHA Standard
1910.101, 1910.253
Door Handle Type
Slide Bolt Latch
Door Construction
Mesh
NFPA 30
Not NFPA 30 Compliant
Door Closure Type
Manual
Roof Construction
Solid
NFPA 58
Not NFPA 58 Compliant
Assembled
Assembled
Fire Lined
Fire Lining Not Included
Vertical Cylinder Capacity
18
NFPA 99
Not NFPA 99 Compliant
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Overall Height
70"
Height
70 in
Width
49 in
Depth
38 in
Overall Depth
38"
Overall Width
49"
Exterior Width
49 in
Compatible Tank Size
20 lb to 43 lb
Exterior Depth
38 in
Exterior Height
70 in
Overall WxDxH
49 in x 38 in x 70 in
Maximum Tank Size
43 lb
Minimum Tank Size
20 lb

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 43 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Mesh, Door Handle Type Slide Bolt Latch, Exterior Depth 38 in, Exterior Height 70 in, Exterior Width 49 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity Not Applicable, Includes (2) Shelves, Lock Type Not Applicable, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.