Shop VISUAL WORKPLACE
See all product information
Create Account
LED Safety Sign, 100 W, Yellow
- Mfr # 66-3137-181050-PS149
- Zoro # G723356221
product price:Â
$
3,494.99
/ea
Free Shipping & Returns
Key Features
Legend/Background Color
Caution Forklift
Mounting
Brackets
Maximum Operating Temperature
120 Degrees F
Watts
100 W
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3137-181050-PS149
- Zoro #
- G723356221
- UPC #
- -
- Country of Origin
- Italy
- Legend/Background Color
- Caution Forklift
- Item
- LED Safety Sign
- Mounting
- Brackets
- Maximum Operating Temperature
- 120 Degrees F
- Watts
- 100 W
- Laser Color
- Yellow
- Power Source - TS Only
- AC Power
- Voltage
- 90 V AC, 305 V AC
- Product Type
- LED Safety Sign
- Laser Class
- 3R
- Indoor/Outdoor
- Indoor
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Minimum Operating Temperature
- -40 Degrees F
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Width
- 12 in
- Height
- 6 in
- Length
- 6 in
Description
LED Safety Sign, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 6 in, Width 12 in, Height 6 in, Legend/Background Color Caution Forklift, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.