Zoro Homepage

Drum Roller

  • Mfr # DA

  • Zoro # G7011356


product price: $341.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black/Gray
Material
Steel
For Use With
Mfr. No. BV1
Spill Capacity
0 gal
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA
Zoro #
G7011356
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Height
2 5/8 in
Depth
30 in
Overall Height
2 5/8 in
Overall Depth
30 in
Overall Width
26 in

Details

Item
Drum Roller
Color
Black/Gray
Material
Steel
For Use With
Mfr. No. BV1
Spill Capacity
0 gal
For Use With Cabinet/Locker Type
Drum Safety Cabinets
For Use With Cabinet/Locker Capacity
60 gal
For Use With Product Type
Cabinet
Compatible Mfr. Model Number
BV1
Accessory Type
Drum Roller
Product Type
Drum Roller
Compatible Product Type
Safety Storage Cabinet
Compatible Manufacturer Part Number
BV1

Description

Drum Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.