Dual-Side-Access Solid-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 3 Shelves, 24 in L

  • Mfr # DC236P600GP

  • Zoro # G9955461


product price:  $779.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
3,000 lb
Overall Length
24 in
Material
Steel
Overall Width
36 in
Overall Height
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC236P600GP
Zoro #
G9955461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
36 in
Overall Height
57 in
Shelf Width
24 in
Shelf Length
36 in
Caster Dia.
6"
Caster Width
2 in
Lip Height
1-1/2"
Caster Wheel Dia.
6 in
Overall LxWxH
36 inx24 inx57 in
Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
36 inx24 in

Details

Item
Dual-Side-Access Solid-Wall Metal Stock Truck
Load Capacity
3,000 lb
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Construction
Welded Steel
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Utility Cart Shelf Style
Lipped
Utility Cart Item
2 Sided Solid Truck
Finish
Powder Coated
Features
3 Shelves, 1-1/2 in lips up, Tubular Handle with smooth radius bend
Gauge
12 ga
Distance Between Shelves
15 in
Capacity per Shelf
1000 lb.
Includes
3 Shelves, 2 Solid Sides
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Side Panel Construction
Solid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Accessible Sides
2
Number of Side Panels
2

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 36 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 36 in, Overall Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.