Dual-Side-Access Solid-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 4 Shelves, 30 in L

  • Mfr # DD360P600GP

  • Zoro # G9955373


product price:  $1,206.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Load Capacity
3,000 lb
Overall Length
30 in
Material
Steel
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD360P600GP
Zoro #
G9955373
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
30 in
Overall Width
60 in
Caster Width
2 in
Shelf Width
30 in
Shelf Length
60 in
Caster Dia.
6"
Lip Height
1-1/2"
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1 1/2 in
Overall LxWxH
60 inx30 inx57 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
60 inx30 in

Details

Item
Dual-Side-Access Solid-Wall Metal Stock Truck
Load Capacity
3,000 lb
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Construction
Welded Steel
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Distance Between Shelves
13 in
Gauge
12 ga
Utility Cart Shelf Style
Lipped
Utility Cart Item
2 Sided Solid Truck
Finish
Powder Coated
Features
4 Shelves, 1-1/2 in lips up, Tubular Handle with smooth radius bend
Includes
4 Shelves, 2 solid sides
Capacity per Shelf
750 lb.
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Construction
Solid
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Number of Accessible Sides
2
Number of Side Panels
2

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 30 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 in, Overall Width 60 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.