Shop JAMCO

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves

  • Mfr # LO348P500GP
  • Zoro # G2252078

product price: 
$
639.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
63 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LO348P500GP
Zoro #
G2252078
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
3
Capacity per Shelf
466 lb
Utility Cart Item
Order Picking Stock Cart
Shelf Type
Lipped
Gauge
12 ga
Finish
Powder Coated
Distance Between Shelves
12 in
Handle
Tubular
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyolefin
Includes
Writing Stand
Utility Cart Shelf Style
Lipped
Construction
Welded Steel
Number of Drawers
0
Number of Compartments
0
Distance Between Middle and Bottom Shelf
12 in
Type
3 Shelf
Distance Between Top and Middle Shelf
12 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyolefin
Method of Construction
Bolted
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Power Indicator
No
Includes Electrical Outlets
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
63 in
Overall Width
31 in
Shelf Width
30 in
Shelf Length
48 in
Caster Dia.
5 in
Lip Height
1-1/2 in
Writing Shelf Dimensions
12"W
Caster Width
1-1/4 in
Top Shelf Height
39 in
Shelf LxW
48 in x 30 in
Caster Wheel Dia.
5 in
Overall LxWxH
63 in x 31 in x 39 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
63 in
Length
63 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 63 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 30 in, Includes Writing Stand, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.