This item is Discontinued.

Jamco Ergo Pltfrm Truck, 2000lb, Steel, 60inx30in AR360P700GP

Ergo Pltfrm Truck, 2000lb, Steel, 60inx30in (Discontinued)

  • Mfr # AR360P700GP
  • Zoro # G9955942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR360P700GP
Zoro #
G9955942
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
41 to 47"
Overall Length
65"
Overall Width
31"
Deck Height
25 to 31"
Caster Wheel Width
2 in
Caster Wheel Dia.
5 in
Deck Length
60"
Deck Width
30"

Details

Color
Gray
Load Capacity
2000 lb.
Item
Ergonomic Platform Truck
Handle Type
Removable, Tubular
Finish
Powder Coated
Number of Caster Wheels
(2) Rigid, (2) Swivel
Assembled/Unassembled
Unassembled
Handle Pocket Location
Single End
Caster Wheel Material
Phenolic
Gauge
12
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Includes
3" Sides, Lip Edge Deck
Caster Wheel Type
Phenolic

Description

Ergonomic Platform Truck, Load Capacity 2000 lb, Overall Height 41 to 47 in, Overall Length 65 in, Overall Width 31 in, Deck Material Steel, Deck Height 25 to 31 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type Removable, Tubular, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.