Zoro Homepage

Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 64 Bins

  • Mfr # DU236BL

  • Zoro # G9945616


product price: $1,868.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU236BL
Zoro #
G9945616
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(16) 11 in, (48) 7-1/2 in
Bin Height
(16) 7 in, (48) 3 in
Bin Width
(16) 8-1/4 in, (48) 4 in
Door Shelf W x D
13 in x 4 in
Width of Cabinet
36 in
Cabinet Shelf W x D
34-1/2 in x 21 in
Small Door Bin H x W x D
3" x 4-1/8" x 7-1/2"
Large Cabinet Bin H x W x D
7" x 8-1/4" x 11"
Height of Cabinet
78 in
Depth of Cabinet
24 in
Leg Height
4 in
Shelf Depth
3 1/2 in
Shelf WxD
13, 34 1/2 in x 3 1/2 in
Shelf Width
13 in, 34 1/2 in
Bin HxWxD
(16) 7 in x 16 1/2 in x 14 3/4 in, (48) 3 in x 4 1/8 in x 7 1/2 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
64
Color
Black
Number of Shelves
2
Item
Bin Cabinet
Cabinet Shelf Capacity
1,000 lb
Bins per Cabinet
16
Door Shelf Capacity
30 lb
Finish - Cabinets
Powder Coated
Method of Construction
Welded
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Bins
64
Total Number of Shelves
8
Number of Door Shelves
6
Mobile/Stationary
Stationary
Cabinet Handle Style
Swing
Total Capacity
2,000 lb
Bin Color
Yellow
Bins per Door
48
Finish
Powder Coated
Total Number of Drawers
0
Includes
3 Point Locking System With Padlock Hasp
Cabinet Type
Bin and Shelf Cabinet
Bin Material
Plastic
Material - Cabinets
Steel
Door Type
Deep Box
Total Number of Door Bins
48
Locking Points
3 Points
Cabinet Strength Rating
Heavy Duty
Material
Welded Steel
Number of Cabinet Shelves
2
Lock Type
3 pt. Padlock Hasp
Item - Bin Cabinets
Bin Cabinet
Locking Cabinet
Yes
Bin Cabinet Door Style
Louvered Panel
Assembled/Unassembled
Assembled
Gauge
14
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Style
Shelving
Load Capacity
2,000 lb
Cabinet Color
Black
Mobility
Stationary
Door Locking Points
3
Number of Door Bins
48
Frame Assembled
Assembled
Vertical Shelf Clearance
(2) 2 1/2 in
Overall Load Capacity
2,000 lb
Base Type
Legs
Cabinet Finish
Powder Coated
Shelf Adjustment Increments
2 1/2 in
Series
DU
Bin Louvered Panel Location
Door and Cabinet Back
Cabinet Material
Steel
Load Capacity per Shelf
1,000 lb
Includes Keys
No
Number of Cabinet Bins
16
Cabinet Storage Components
Bins, Shelves

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (16) 7 in x 16 1/2 in x 14 3/4 in, (48) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 64, Number of Cabinet Bins 16, Number of Door Bins 48, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 7 1/2 in, 14 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.