Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 12 Bins

  • Mfr # DH248BL

  • Zoro # G9946036


product price: $2,058.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH248BL
Zoro #
G9946036
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(4) 11 in, (8) 14-3/4 in
Bin Height
(4) 7 in, (8) 7 in
Bin Width
(4) 8-1/4 in, (8) 16-1/2 in
Cabinet Shelf W x D
46-1/2 in x 21 in
Width of Cabinet
48 in
Leg Height
4 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
(8) 7" x 16-1/2" x 14-3/4" and (4) 7" x 8-1/4" x 11"
Shelf WxD
46 1/2 in x 21 in
Panel Material Thickness
14 ga
Shelf Depth
21 in
Shelf Width
46 1/2 in
Bin HxWxD
(4) 7 in x 8 1/4 in x 11 in, (8) 7 in x 16 1/2 in x 14 3/4 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
12
Color
Black
Number of Shelves
2
Item
Bin Cabinet
Includes
3 Point Locking System With Padlock Hasp
Number of Door Shelves
0
Cabinet Locking Mechanism
Padlock Hasp
Gauge
14
Bins per Door
0
Locking Cabinet
Yes
Mobile/Stationary
Stationary
Bin Cabinet Door Style
Clearview
Bin Color
Yellow
Cabinet Strength Rating
Heavy Duty
Total Number of Door Bins
0
Cabinet Shelf Capacity
1,000 lb
Total Number of Drawers
0
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Bins per Cabinet
12
Finish - Cabinets
Powder Coated
Item - Bin Cabinets
Bin Cabinet
Bin Cabinet Style
Shelving
Wall Mounted/Stand Alone
Stand Alone
Number of Cabinet Shelves
2
Total Capacity
2,000 lb
Total Number of Bins
12
Bin Material
Plastic
Locking Points
3 Points
Method of Construction
Welded
Finish
Powder Coated
Total Number of Shelves
2
Door Type
Ventilated
Lock Type
3 pt. Padlock Hasp
Cabinet Handle Style
Swing
Cabinet Type
Bin and Shelf Cabinet
Material
Welded Steel
Cabinet Color
Black
Load Capacity
2,000 lb
Vertical Shelf Clearance
(2) 2 1/2 in
Cabinet Storage Components
Bins, Shelves
Door Locking Points
3
Base Type
Legs
Number of Door Bins
0
Number of Cabinet Bins
12
Bin Louvered Panel Location
Cabinet Back
Overall Load Capacity
2,000 lb
Frame Assembled
Assembled
Mobility
Stationary
Includes Keys
No
Cabinet Finish
Powder Coated
Load Capacity per Shelf
1,000 lb
Shelf Adjustment Increments
2 1/2 in
Cabinet Material
Steel
Series
DH

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (4) 7 in x 8 1/4 in x 11 in, (8) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 12, Number of Cabinet Bins 12, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 11 in, 14 3/4 in, Bin Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.