Extra-Heavy Duty Storage Cabinet, 48 in W, 82 in H, 24 in D, 0 Bins

  • Mfr # HV248BL

  • Zoro # G9945442


product price: $1,490.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24 in
Overall Height
82 in
Duty Rating
Extra-Heavy Duty
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV248BL
Zoro #
G9945442
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
82 in
Leg Height
4 in
Depth
24 in
Height
78 in
Width
48 in
Panel Material Thickness
14 ga
Width of Cabinet
48 in
Height of Cabinet
78 in
Depth of Cabinet
24 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
0
Color
Black
Number of Shelves
1
Item
Storage Cabinet
Mobile/Stationary
Stationary
Material
Steel
Includes
Louvered Interior
Door Type
Standard
Finish
Powder Coated
Gauge
14
Locking Points
3 Points
Method of Construction
Welded
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Number of Drawers
0
Handle Type
Swing
Base Type
Legs
Cabinet Storage Components
Bins, Shelves
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Mobility
Stationary
Number of Door Shelves
0
Cabinet Handle Style
Swing
Total Number of Bins
0
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Shelves
1
Bin Cabinet Style
Louvered Panel
Total Number of Door Bins
0
Total Number of Drawers
0
Cabinet Color
Black
Frame Assembled
Assembled
Bins per Cabinet
0
Bins per Door
0
Bin Cabinet Door Style
Standard
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Number of Cabinet Shelves
0
Cabinet Material
Steel
Item - Bin Cabinets
Bin Cabinet
Cabinet Strength Rating
Heavy Duty

Description

Bin Cabinet, Base Type Legs, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Flush, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 82 in, Overall Width 48 in, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.