Zoro Homepage

Extra Shelf, Safety Cabinet, 18X43

  • Mfr # GS143S

  • Zoro # G9006584


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
For Use With
Safety Cabinets
Load Capacity
500 lb
Width
39 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS143S
Zoro #
G9006584
UPC #
-
Country of Origin
United States

Dimensions

Width
39 5/8 in
Depth
14 1/8 in
Height
1 1/2 in
Fits Cabinet Size
43 in W x 18 in D
Overall Height
1 1/2 in
Overall Depth
14 1/8 in
Overall Width
39 5/8 in

Details

Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
For Use With
Safety Cabinets
Load Capacity
500 lb
Standards
FM Approved
Accessory Type
Shelf
For Use With Cabinet/Locker Capacity
22 gal
Compatible Mfr. Model Number
BM30YP, BM45YP, BN72RP, BP72RP, BS30YP, BS45YP, BU15YP, CK30BP, CK45BP, CL30BP, CL45BP, FK30EP, FK45EP, FL30EP, FL45EP, FM30YP, FM45YP, FS30YP, FS45YP, RC30GP, RC45GP
For Use With Cabinet/Locker Type
Standard Flammable Cabinets
For Use With Product Type
Shelf
Product Type
Shelf
Compatible Product Type
Safety Storage Cabinet
Compatible Manufacturer Part Number
BM30YP, BM45YP, BN72RP, BP72RP, BS30YP, BS45YP, BU15YP, CK30BP, CK45BP, CL30BP, CL45BP, FK30EP, FK45EP, FL30EP, FL45EP, FM30YP, FM45YP, FS30YP, FS45YP, RC30GP, RC45GP
Finish
Galvanized

Description

SafetyCabinetShelf,Gray,500lbLimit,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.