Zoro Homepage

Hazardous Material Storage Cabinet, 60 gal, 3 Shelves, Steel, 23 in W x 65 in H x 34 in D, Yellow

  • Mfr # BJ60YP

  • Zoro # G2244956


product price: $1,637.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Storage Capacity
60 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ60YP
Zoro #
G2244956
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
23 in
Depth
34 in
Cabinet Height Range
Full Height
Door Opening Height
59 3/4 in
Door Opening Width
20 1/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 34 in x 65 in

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 60 gal, Height 65 in, Width 23 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.