Shop JAMCO

Hazardous Material Storage Cabinet, 6 gal, 1 Shelves, Steel, 23 in W x 22 in H x 18 in D, Green

  • Mfr # FK06
  • Zoro # G7171302

product price: 
$
558.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
6 gal
Number of Shelves
1
Material
Steel
Exterior Height
22 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FK06
Zoro #
G7171302
UPC #
-
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
6 gal
Number of Shelves
1
Material
Steel
Color
Green
Standards
OSHA, NFPA 30, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Includes
Polyethylene Tray
Sump Capacity
2 gal
Rated For Flammable Storage
Yes
Number of Doors
1
Finish
Powder Coated
For Use With
Front: Audi A3 13-06, A3 Quattro 13-06, TT 09-08, TT Quattro 10-09; Volkswagen Beetle 17-12, CC 14-09, Eos 12-07, Golf 11-10, GTI 12-06, Jetta 13-05, Passat 10-06, Passat CC 10-09
Additional Shelf
GL123
Features
3-Point Locking System and Radius Edges, Grounding Connector, Flame Arrester Vents
Indoor/Outdoor
Indoor
NFPA 400
Not NFPA 400 Compliant
Drum Storage Orientation
Vertical
Storage Container Type
Small Containers
Storage Chemical Type
Pesticides
Includes Rollers
Rollers Not Included
Other Standards
UFC 79
EN Fire Rating
Non-Combustible
Safety Storage Type
Cabinet
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction
Lock Type
Keyed
NFPA 30
NFPA 30 Compliant
Shell Material
Steel
Wire Color
Green
Traction Material
Steel

Dimensions

Exterior Height
22 in
Exterior Depth
18 in
Exterior Width
23 in
Door Opening Height
18 in
Door Opening Width
20 in
Depth
18"
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 18 in x 22 in
Fits Chest Size
3-Point Locking System and Radius Edges, Grounding Connector, Flame Arrester Vents

Description

Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 6 gal, Height 22 In., Width 23 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Green, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.