Flat Handle Utility Cart, Steel, 1200 lb Load Capacity, 3 Shelves, 54 in L, 25 in W, 39" H

  • Mfr # LH248N800GP

  • Zoro # G4147582


product price:  $710.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39"
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LH248N800GP
Zoro #
G4147582
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39"
Overall Length
54 in
Overall Width
25 in
Lip Height
1-1/2 in
Caster Dia.
8"
Shelf Length
48 in
Shelf Width
24 in
Caster Width
3 in
Top Shelf Height
39 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Flat Handle Utility Cart
Wheel Type
8" x 3" Pneumatic
Number of Shelves
3
Caster Material
Pneumatic Rubber
Gauge
12
Distance Between Shelves
12 in
Electrical Included
No
Assembled/Unassembled
Assembled
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Non-Marking
No
Capacity per Shelf
400 lb

Description

Flat Handle Utility Cart, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.