Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Cabinet, 33x40, Capacity 4

  • Mfr # CH040YP

  • Zoro # G2113636


product price: $795.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
33 in
Depth
40 in
Rated For Flammable Storage
Yes
Cylinder Capacity
4 LPG Cylinders
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH040YP
Zoro #
G2113636
UPC #
-
Country of Origin
United States

Dimensions

Width
33 in
Depth
40 in
Height
40 in
Overall Depth
40"
Overall Height
40"
Overall Width
33"
Maximum Tank Diameter
15 in
Exterior Width
33 in
Exterior Height
40 in
Maximum Tank Height
37 in
Compatible Tank Size
20 lb to 43 lb
Exterior Depth
40 in
Maximum Cylinder Diameter
15 in
Overall WxDxH
33 in x 40 in x 40 in
Minimum Tank Size
20 lb
Maximum Tank Size
43 lb

Details

Rated For Flammable Storage
Yes
Cylinder Capacity
4 LPG Cylinders
Number of Cabinet Shelves
1
Construction
Welded
Includes
Predrilled Footpads
Cylinder Cabinet Storage Type
Horizontal
Color
Yellow
Roof Material
Steel
Item
Cylinder Storage Cabinet
Safety Cabinet Application
Cylinder Cabinet
Finish
Powder Coated
Safety Cabinet Door Type
Manual
Standards
OSHA 1910
Safety Cabinet Standards
OSHA 1910
Door Construction
Mesh
Assembled
Assembled
Number of Shelves
1
Door Handle Type
Slide Bolt Latch
NFPA 30
Not NFPA 30 Compliant
Door Closure Type
Manual
Cylinder Storage Orientation
Horizontal
OSHA Standard
1910.101, 1910.253
Roof Construction
Solid
NFPA 99
Not NFPA 99 Compliant
Fire Lined
Fire Lining Not Included
NFPA 58
Not NFPA 58 Compliant
Material
Steel
Storage Container Type
LP Gas Cylinders
Horizontal Cylinder Capacity
4

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 43 lb, Construction Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction Mesh, Door Handle Type Slide Bolt Latch, Exterior Depth 40 in, Exterior Height 40 in, Exterior Width 33 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity 4, Includes Predrilled Footpads, Lock Type Not Applicable, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.