Hazardous Material Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 in W x 35 in H x 18 in D, Blue

  • Mfr # CL12BP

  • Zoro # G2195789


product price:  $854.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL12BP
Zoro #
G2195789
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 in
Depth
18 in
Door Opening Height
31 3/8 in
Door Opening Width
19 7/8 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Manual
Sump Capacity
2.6 gal
Number of Doors
1
Includes
(2) Keys, (2) Polyethylene Spill Trays, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Rated For Flammable Storage
Yes
Door Type
Hinged
Additional Shelf
GL123
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
Other Standards
FM Approved, UFC 79
Safety Storage Type
Cabinet
Storage Chemical Type
Corrosives
Includes Leveling Feet
Leveling Feet Included
Includes Rollers
Rollers Not Included
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Lock Type
Keyed
OSHA Standard
1910.106
FM Class
6050
NFPA 30
NFPA 30 Compliant
Storage Container Type
Small Containers
Shelf Adjustment Increments
3 in
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Compatible Shelf Model Number
GL123

Description

Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 12 gal, Height 35 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.