Shop JAMCO

Hazardous Material Storage Cabinet, 12 gal, 1 Shelves, Steel, 24 in W x 35 in H x 22 in D, Yellow

  • Mfr # BK12YP

  • Zoro # G2244947


product price:  $1,145.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BK12YP
Zoro #
G2244947
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
24 in
Cabinet Height Range
Desk or Table Height
Depth
22 in
Door Opening Height
25 3/4 in
Door Opening Width
20 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
24 in x 22 in x 35 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Self-Closing
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Additional Shelf
GS222
Rated For Flammable Storage
Yes
Sump Capacity
3.6 gal
Number of Doors
1
Door Type
Hinged
Finish
Powder Coated
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
NFPA 30
NFPA 30 Compliant
FM Class
6050
Includes Leveling Feet
Leveling Feet Included
Compatible Shelf Model Number
GS222
Storage Container Type
Small Containers
Other Standards
UFC 79
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Lock Type
Keyed
NFPA 400
Not NFPA 400 Compliant
Shelf Adjustment Increments
3 in
OSHA Standard
1910.106
Safety Storage Type
Cabinet
Includes Rollers
Rollers Not Included
Storage Chemical Type
Flammables
EN Fire Rating
Non-Combustible
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap

Description

Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 12 gal, Height 35 in, Width 24 in, Depth 22 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.