Shop JAMCO

Hazardous Material Storage Cabinet, 18 gal, 2 Shelves, Steel, 23 in W x 35 in H x 18 in D, Red

  • Mfr # BN18RP
  • Zoro # G7170821

product price: 
$
512.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
18 gal
Number of Shelves
2
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BN18RP
Zoro #
G7170821
UPC #
-
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
18 gal
Number of Shelves
2
Material
Steel
Color
Red
Standards
OSHA, NFPA Code 30, FM, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Includes
All Welded Double Wall 18 ga Construction with 1 1/2 in Insulating Air Space, 2 in Leakproof Sill to Contain Leaks, Lockable Flush Mounted Handle with (2) Keys, Door Has (3) Point Locking System and Radius Edges, Door is Double Walled (14 ga Outside and 18 ga Inside), 4 in Heavy Duty Weld Hinges with Brass Pins, Galvanized Steel Shelves Adjust On 2 1/2 in Centers, Twin 2 in Flame Arrester Vents, Adjustable Leveling Feet, Safety Signage In Large Red Letters, Grounding Connector, Self Close Door Shuts, Indexes and Latches Automatically As Fusible Link Melts Under Fire Conditions At 165 Degrees , Concealed Self Closing Mechanism, Chemical Storage Maximum is Class I and II 60 gal and Class III 120 gal
Door Type
Hinged
Additional Shelf
GS123
Number of Doors
1
Rated For Flammable Storage
Yes
Sump Capacity
2 gal
Features
3-Point Locking System and Radius Edges, Flame Arrester Vents
Indoor/Outdoor
Indoor
Construction
Galvanized Steel
NFPA 400
Not NFPA 400 Compliant
Other Standards
FM Approved
Lock Type
Keyed
Includes Rollers
Rollers Not Included
Storage Container Type
Small Containers
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Chemical Type
Flammables
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction
NFPA 30
NFPA 30 Compliant
EN Fire Rating
Non-Combustible
OSHA Standard
1910.106
Safety Storage Type
Cabinet
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Red
Traction Material
Steel

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 in
Door Opening Width
20 in
Depth
18"
Door Opening Height
29 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 18 in x 35 in
Fits Chest Size
3-Point Locking System and Radius Edges, Flame Arrester Vents

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 18 gal, Height 35 In., Width 23 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Red, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.