Shop JAMCO

Hazardous Material Storage Cabinet, 18 gal, 2 Shelves, Steel, 23 in W x 44 in H x 18 in D, Green

  • Mfr # FL18EP

  • Zoro # G7171031


product price:  $708.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
18 gal
Number of Shelves
2
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FL18EP
Zoro #
G7171031
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
23 in
Door Opening Width
14 in
Door Opening Height
38 in
Depth
18"
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 18 in x 44 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
18 gal
Number of Shelves
2
Material
Steel
Color
Green
Standards
OSHA, NFPA Code 30, FM
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Door Type
Hinged
Includes
(2) Adjustable Shelf, (3) Polyethylene Tray
Sump Capacity
2 gal
Number of Doors
1
Finish
Powder Coated
Rated For Flammable Storage
Yes
For Use With
Front: Audi A3 13-06, A3 Quattro 13-06, TT 09-08, TT Quattro 10-09; Volkswagen Beetle 17-12, CC 14-09, Eos 12-07, Golf 11-10, GTI 12-06, Jetta 13-05, Passat 10-06, Passat CC 10-09
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Additional Shelf
GL123
Features
3-Point Locking System and Radius Edges, Grounding Connector, Flame Arrester Vents
Construction
Galvanized Steel with Poly Liners
Indoor/Outdoor
Indoor
Includes Rollers
Rollers Not Included
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction
Storage Container Type
Small Containers
Drum Storage Orientation
Vertical
Safety Storage Type
Cabinet
NFPA 400
Not NFPA 400 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Chemical Type
Pesticides
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Other Standards
UFC 79

Description

Pesticide Cabinet, Capacity 18 gal, Height 44 In., Width 18 In., Depth 23 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Green, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.