Shop JAMCO

Hazardous Material Storage Cabinet, 60 gal, 1 Shelves, Steel, 34 in W x 65 in H x 34 in D, Yellow

  • Mfr # BV1YP
  • Zoro # G3327390

product price: 
$
1,513.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
1
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BV1YP
Zoro #
G3327390
UPC #
-
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
1
Door Closure Type
Manual
Door Type
Hinged
Rated For Flammable Storage
Yes
Finish
Powder Coated
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Features
Leakproof Sill, Heavy Duty Welded Hinges with Brass Pins, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Number of Doors
2
Indoor/Outdoor
Indoor
Includes Rollers
Rollers Not Included
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Container Type
Drums
Other Standards
UFC 79
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Drum Storage Orientation
Vertical
Lock Type
Keyed
Safety Storage Type
Cabinet
FM Class
6050
Includes Leveling Feet
Leveling Feet Included
Shelf Adjustment Increments
3 in
Storage Chemical Type
Flammables
OSHA Standard
1910.106
NFPA 30
NFPA 30 Compliant
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Depth
34 in
Cabinet Height Range
Full Height
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in
Fits Chest Size
Leakproof Sill, Heavy Duty Welded Hinges with Brass Pins, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents

Description

Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.