Hazardous Material Storage Cabinet, 6 gal, 0 Shelves, Steel, 23 in W x 22 in H x 18 in D, Yellow

  • Mfr # BY06YP

  • Zoro # G7166476


product price:  $672.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
6 gal
Number of Shelves
0
Material
Steel
Exterior Height
22 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BY06YP
Zoro #
G7166476
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
22 in
Exterior Depth
18 in
Exterior Width
23 in
Cabinet Height Range
Desk or Table Height
Depth
18 in
Door Opening Width
20 in
Door Opening Height
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 18 in x 22 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
6 gal
Number of Shelves
0
Material
Steel
Color
Yellow
Standards
NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Manual
Finish
Powder Coated
Rated For Flammable Storage
Yes
For Use With
Front: Audi A3 13-06, A3 Quattro 13-06, TT 09-08, TT Quattro 10-09; Volkswagen Beetle 17-12, CC 14-09, Eos 12-07, Golf 11-10, GTI 12-06, Jetta 13-05, Passat 10-06, Passat CC 10-09
Number of Doors
1
Door Type
Hinged
Sump Capacity
2.7 gal
Additional Shelf
GS123
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Indoor/Outdoor
Indoor
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Chemical Type
Flammables
FM Class
6050
Safety Storage Type
Cabinet
Lock Type
Keyed
Includes Rollers
Rollers Not Included
Compatible Shelf Model Number
GS123
Other Standards
UFC 79
OSHA Standard
1910.106
NFPA 400
Not NFPA 400 Compliant
NFPA 30
NFPA 30 Compliant
Includes Leveling Feet
Leveling Feet Included
Storage Container Type
Small Containers
Shelf Adjustment Increments
3 in
EN Fire Rating
Non-Combustible
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall

Description

Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 6 gal, Height 22 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.